Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 7, White/Orange, PR
Mfr # ILP5S/7
Zoro # G5044006
product price: $43.19
/pr
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Length 14"
- Color White/Orange
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP5S/7
- Zoro # G5044006
- UPC # 848650059319
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 7 |
Cuff Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Color | White/Orange |
Standards | NFPA 70E, ASTM F696 |
Thumb Style | Straight |
Cuff Style | Gauntlet |
Series | ILP5S |
Leather Palm Process | Grain |
Cuff Material | Cowhide |
Leather Origin | Import |
Glove Hand Style | Left and Right |
Leather Glove Style | Work |
Leather Protector Color | Orange/White |
Glove Materials | Cowhide |
Brand and Series | Salisbury ILP5S |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP5S, Brand and Series Salisbury ILP5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 6 in, Glove Length 14 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-M)
- TASCO Replacement Visor, Black, Steel Mesh (101-04000)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- SALISBURY Electrical Glove Kit, Size 10, 14 In. L, PR (GK214RB/10)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011B/9)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011Y/11)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- Salisbury Insulating Gloves