Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 7, Cream, PR
Mfr # ILPG10A/7
Zoro # G5044182
Not eligible for select promotions
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Class 2
- Length 10"
- Color Cream
- Standards NFPA 70E, ASTM F696
- Brand and Series Salisbury ILPG10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILPG10A/7
- Zoro # G5044182
- UPC # 848650059593
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 7 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Item | Electrical Glove Protector |
Color | Cream |
Standards | NFPA 70E, ASTM F696 |
Brand and Series | Salisbury ILPG10A |
Series | ILPG10A |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Leather Glove Style | Work |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Leather Origin | Import |
Cuff Material | Goatskin |
Leather Protector Color | Beige |
Glove Materials | Goatskin |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG10A, Brand and Series Salisbury ILPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Canister, PK100 (353)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10A/9)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/10)
- SALISBURY Lineman Glove Kit Class 0 Epdm, Blue (GK014BL/9H)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011R/10H)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/10)
- Salisbury Gloves & Hand Protection