Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 7, Cream, PR
Mfr # ILP10A/7
Zoro # G5043857
product price: $34.69
/pr
Not eligible for select promotions
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Class 2
- Standards NFPA 70E, ASTM F696
- Length 10"
- Color Cream
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP10A/7
- Zoro # G5043857
- UPC # 848650059135
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 7 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | Cream |
Thumb Style | Straight |
Glove Hand Style | Left and Right |
Series | ILP10A |
Leather Protector Color | Beige |
Leather Origin | Import |
Leather Palm Process | Grain |
Cuff Style | Gauntlet |
Brand and Series | Salisbury ILP10A |
Leather Glove Style | Work |
Glove Materials | Cowhide |
Cuff Material | Cowhide |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP10A, Brand and Series Salisbury ILP10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 2 in, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Yes Polymer UltraFit Corded Earplugs, 25 dB, Yellow, 100 PK (MMM3404004)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-ND_5X3.5 (LCU4-0347-ND_5X3.5)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- SALISBURY Elec. Glove Protector, 9, Yellow/Orange, PR (LPG3S/9)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG5S/12)
- SALISBURY Electrical Glove Protector, 8 Glove Sz, PR (NGILP5S/8)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG5S/9)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- Salisbury Insulating Gloves