Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 7, Cream, PR
Mfr # ILP10/7
Zoro # G5043805
Not eligible for select promotions
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Class 2
- Standards NFPA 70E, ASTM F696
- Length 10"
- Color Cream
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILP10/7
- Zoro # G5043805
- UPC # 848650059074
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 10" |
Cuff Length | 2 in |
Glove Size | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Standards | NFPA 70E, ASTM F696 |
Color | Cream |
Item | Electrical Glove Protector |
Thumb Style | Straight |
Leather Protector Color | Beige |
Leather Glove Style | Work |
Cuff Style | Shirred Slip-On |
Glove Materials | Cowhide |
Brand and Series | Salisbury ILP10 |
Cuff Material | Cowhide |
Series | ILP10 |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Leather Origin | Import |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP10, Brand and Series Salisbury ILP10, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Cowhide, Cuff Length 2 in, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 7, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11, PR (51581 11)
- SERVUS Boot Pvc St Toe 16In Black 9 (18821-9)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (AK1815/O/8)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP5S/11)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 11, PR (E0011BL/11)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 11)
- Salisbury Insulating Gloves