Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 12, White/Orange, PR
Mfr # ILP6S/12
Zoro # G2827581
product price: $45.99
/pr
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Color White/Orange
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP6S/12
- Zoro # G2827581
- UPC # 848650059425
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 15" |
Cuff Length | 7 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | White/Orange |
Series | ILP6S |
Cuff Style | Gauntlet |
Cuff Material | Cowhide |
Glove Materials | Cowhide |
Brand and Series | Salisbury ILP6S |
Leather Glove Style | Work |
Leather Protector Color | Orange/White |
Thumb Style | Straight |
Leather Origin | Import |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP6S, Brand and Series Salisbury ILP6S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 7 in, Glove Length 15 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, L, 1000 PK, Purple (55083)
- BULLARD Inlet Filter, For Mfr No EDP10, EDP16TE (23611)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- NMC Teamwork Improves Safety Banner (BT532)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10H)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014B/12)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 7, 1 Pair (GK011R/7)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011Y/10)
- Salisbury Insulating Gloves