Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 12, White/Orange, PR
Mfr # ILP3S/12
Zoro # G7432765
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Length 12"
- Color White/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILP3S/12
- Zoro # G7432765
- UPC # 848650059241
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 12" |
Cuff Length | 4 in |
Glove Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | White/Orange |
Glove Materials | Cowhide |
Leather Protector Color | Orange/White |
Series | ILP3S |
Leather Palm Process | Grain |
Leather Glove Style | Work |
Thumb Style | Straight |
Cuff Material | Cowhide |
Cuff Style | Gauntlet |
Leather Origin | Import |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury ILP3S |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP3S, Brand and Series Salisbury ILP3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 4 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Eye And Ear Protection Required Sign (C151R)
- BRADY Label, 1/2 in W, White (M7-7-423)
- ACCUFORM Fire Extinguisher Sign, 18X4", WHT/R (MFXG545VP)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP3S/10)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0011R/10)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 9, PR (E0011BL/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair (GK011B/9)
- Salisbury Gloves & Hand Protection