Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 12, Cream, PR
Mfr # ILPG10A/12
Zoro # G2827575
product price: $36.89
/pr
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 2
- Color Cream
- Length 10"
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILPG10A/12
- Zoro # G2827575
- UPC # 848650059647
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 10" |
Glove Size | 12 |
Cuff Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Color | Cream |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Leather Palm Process | Grain |
Leather Origin | Import |
Thumb Style | Straight |
Series | ILPG10A |
Cuff Style | Gauntlet |
Cuff Material | Goatskin |
Glove Materials | Goatskin |
Glove Hand Style | Left and Right |
Leather Glove Style | Work |
Leather Protector Color | Beige |
Brand and Series | Salisbury ILPG10A |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG10A, Brand and Series Salisbury ILPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Men's Steel Rubber Boot Black (445L53)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1221)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover in Black (FC7-05-000)
- NMC Danger High Voltage Sign (D444A)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILPG10A/7)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011R/8H)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG3S/10)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011B/9H)
- Salisbury Gloves & Hand Protection