Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 11, White/Orange, PR
Mfr # ILP6S/11
Zoro # G5044094
product price: $45.99
/pr
Not eligible for select promotions
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Length 15"
- Color White/Orange
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP6S/11
- Zoro # G5044094
- UPC # 848650059418
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 15" |
Glove Size | 11 |
Cuff Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Color | White/Orange |
Item | Electrical Glove Protector |
Thumb Style | Straight |
Brand and Series | Salisbury ILP6S |
Leather Origin | Import |
Leather Palm Process | Grain |
Cuff Material | Cowhide |
Leather Glove Style | Work |
Leather Protector Color | Orange/White |
Glove Hand Style | Left and Right |
Series | ILP6S |
Glove Materials | Cowhide |
Cuff Style | Gauntlet |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP6S, Brand and Series Salisbury ILP6S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 7 in, Glove Length 15 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT39)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- DUNLOP Knee Boots, Size 10, 16" H, Black, Plain, PR (8968000)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477483)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILP10/8)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10A/9)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/8H)
- Salisbury Insulating Gloves