Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 11, White/Orange, PR
Mfr # ILP3S/11
Zoro # G5043927
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Length 12"
- Standards NFPA 70E, ASTM F696
- Color White/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILP3S/11
- Zoro # G5043927
- UPC # 848650059234
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 12" |
Cuff Length | 4 in |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Color | White/Orange |
Item | Electrical Glove Protector |
Leather Origin | Import |
Glove Hand Style | Left and Right |
Leather Palm Process | Grain |
Cuff Style | Gauntlet |
Series | ILP3S |
Leather Glove Style | Work |
Brand and Series | Salisbury ILP3S |
Leather Protector Color | Orange/White |
Thumb Style | Straight |
Cuff Material | Cowhide |
Glove Materials | Cowhide |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP3S, Brand and Series Salisbury ILP3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 4 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Pigskin Palm, M, PR (30M)
- KISHIGO XL, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-XL)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, 1 Pair (1540-6)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP3S/10)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 9, PR (E011Y/9)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10A/11)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- Salisbury Gloves & Hand Protection