Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 11, Cream, PR
Mfr # ILPG10/11
Zoro # G5044103
product price: $38.15
/pr
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 2
- Standards NFPA 70E, ASTM F696
- Length 10"
- Color Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILPG10/11
- Zoro # G5044103
- UPC # 848650059579
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 10" |
Cuff Length | 2 in |
Glove Size | 11 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | Cream |
Thumb Style | Straight |
Leather Glove Style | Work |
Cuff Material | Goatskin |
Cuff Style | Shirred Slip-On |
Glove Materials | Goatskin |
Leather Protector Color | Beige |
Series | ILPG10 |
Leather Origin | Import |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury ILPG10 |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG10, Brand and Series Salisbury ILPG10, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, L, PR (19K977)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U02 (471U02)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E2SW15A000)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Green (DFK-608-L)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10/8)
- SALISBURY Glove Bag For Rubber Gloves 18 Inch (GB118)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0014R/8)
- PIP Class 2 Electrical Glove, Size 8.5, PR (154-2-14/8.5)
- Salisbury Gloves & Hand Protection