Shop All Insulating Gloves
Salisbury
Elec Glove Protector, 10, Ylw/Orange, PR
Mfr # LP5S/10
Zoro # G5266950
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Length 14"
- Color Yellow/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LP5S/10
- Zoro # G5266950
- UPC # 848650060377
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14" |
Cuff Length | 6 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | Yellow/Orange |
Leather Origin | Domestic |
Leather Glove Style | Work |
Leather Protector Color | Orange/Yellow |
Glove Hand Style | Left and Right |
Series | LP5S |
Brand and Series | Salisbury LP5S |
Cuff Style | Gauntlet |
Cuff Material | Cowhide |
Glove Materials | Cowhide |
Thumb Style | Straight |
Leather Palm Process | Grain |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LP5S, Brand and Series Salisbury LP5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 6 in, Glove Length 14 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XXL, PR (IA5300-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- SALISBURY Elec Glove Protector, 10-1/2, Ylw/Orng, PR (LP5S/10H)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- SALISBURY Size 11 Class 0 Rubber Glove (D120)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- SALISBURY Rubber Insulating Glove Class 00 Epdm, PR (E0014BL/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- SALISBURY Electrical Glove Protector, 8 Glove Sz, PR (NGILP5S/8)
- Salisbury Gloves & Hand Protection