Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, Yel/Org, PR
Mfr # LP3S/10
Zoro # G9052425
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Length 12"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LP3S/10
- Zoro # G9052425
- UPC # 848650060193
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 12" |
Cuff Length | 4 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Color | Yellow |
Cuff Material | Cowhide |
Series | LP3S |
Glove Materials | Cowhide |
Glove Hand Style | Left and Right |
Thumb Style | Straight |
Leather Glove Style | Work |
Leather Palm Process | Grain |
Cuff Style | Gauntlet |
Brand and Series | Salisbury LP3S |
Leather Protector Color | Orange/Yellow |
Leather Origin | Domestic |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LP3S, Brand and Series Salisbury LP3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 4 in, Glove Length 12 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- PETZL Sequoia Traditional Climbing Saddle 2019 Model CE Approved Size '1' (STCH-1)
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 2XL (4GE76)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Black (SM-BLACK-4)
- SALISBURY Elec. Glove Protector, 9-1/2, Yel/Org, PR (LP3S/9H)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/7)
- SALISBURY Elec. Insulating Gloves, Type I, 9-1/2, PR1 (E0011R/9H)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- Salisbury Gloves & Hand Protection