Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, Yellow, PR
Mfr # LP10A/10
Zoro # G2827435
original price:
$104.40
8% off
new price: $95.99
/pr
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 2
- Standards NFPA 70E, ASTM F696
- Color Yellow
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LP10A/10
- Zoro # G2827435
- UPC # 848650060124
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 10" |
Cuff Length | 2 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Color | Yellow |
Cuff Material | Cowhide |
Leather Protector Color | Yellow |
Brand and Series | Salisbury LP10A |
Thumb Style | Straight |
Leather Origin | Domestic |
Glove Materials | Cowhide |
Leather Glove Style | Work |
Series | LP10A |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Leather Palm Process | Grain |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LP10A, Brand and Series Salisbury LP10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 2 in, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Domestic, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- PYRAMEX Safety Glasses, Bronze Scratch-Resistant (SB1835S)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILPG7C/10)
- SALISBURY Elec.Glove Protector, 10, Yellow/Orange, PR (LPG4S/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- HONEYWELL SALISBURY SIZE 10 CLASS 0 LINEMAN GLOVE (E011B/10)
- Salisbury Gloves & Hand Protection