Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, White/Orange, PR
Mfr # ILPG4S/10
Zoro # G5044261
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 13 in
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Color White/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ILPG4S/10
- Zoro # G5044261
- UPC # 848650059746
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 13 in |
Cuff Length | 5 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Color | White/Orange |
Item | Electrical Glove Protector |
Glove Hand Style | Left and Right |
Leather Origin | Import |
Brand and Series | Salisbury ILPG4S |
Leather Palm Process | Grain |
Series | ILPG4S |
Leather Protector Color | Orange/White |
Cuff Material | Goatskin |
Thumb Style | Straight |
Glove Materials | Goatskin |
Leather Glove Style | Work |
Cuff Style | Gauntlet |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG4S, Brand and Series Salisbury ILPG4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 5 in, Glove Length 14 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17540)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- KONG USA Extra Roll - Black (82000NP00KK)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG4S/11)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014R/10)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz11, PR (E011Y/11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- ANSELL Electrical Gloves, Class 00, Sz 11, PR (CLASS 00 Y 14)
- Salisbury Insulating Gloves