Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, White/Orange, PR
Mfr # ILP6S/10
Zoro # G5044024
product price: $45.99
/pr
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Length 15"
- Color White/Orange
- Standards NFPA 70E, ASTM F696
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP6S/10
- Zoro # G5044024
- UPC # 848650059401
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 15" |
Cuff Length | 7 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Color | White/Orange |
Standards | NFPA 70E, ASTM F696 |
Thumb Style | Straight |
Series | ILP6S |
Leather Glove Style | Work |
Cuff Material | Cowhide |
Leather Protector Color | Orange/White |
Leather Origin | Import |
Glove Materials | Cowhide |
Leather Palm Process | Grain |
Brand and Series | Salisbury ILP6S |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP6S, Brand and Series Salisbury ILP6S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 7 in, Glove Length 15 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, NH3 (18102151)
- ZORO SELECT Tag, SS, Silver, 1" Hx1-7/8" W, Oval, PK100 (41743)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP8)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP5S/12)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10A/9)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz10, PR (CLASS 2 Y 16)
- Salisbury Gloves & Hand Protection