Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, White/Orange, PR
Mfr # ILP5S/10
Zoro # G5044067
product price: $45.35
/pr
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Length 14"
- Color White/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILP5S/10
- Zoro # G5044067
- UPC # 848650059340
- Country of Origin India
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 10 |
Cuff Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Color | White/Orange |
Leather Origin | Import |
Leather Palm Process | Grain |
Series | ILP5S |
Cuff Style | Gauntlet |
Glove Materials | Cowhide |
Cuff Material | Cowhide |
Leather Protector Color | Orange/White |
Brand and Series | Salisbury ILP5S |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Thumb Style | Straight |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILP5S, Brand and Series Salisbury ILP5S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 6 in, Glove Length 14 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- GVS-RPB RPB Safety L4 Light w/Strap & Mount Unit (09-512)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 070)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP5S/11)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP5S/12)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair (GK011R/8)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10A/9)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- PIP Class 2 Electrical Glove, Size 8, PR (152-2-14/8)
- Salisbury Insulating Gloves