Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, Cream, PR
Mfr # LPG10A/10
Zoro # G2827030
product price: $79.15
/pr
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Class 2
- Color Cream
- Standards NFPA 70E, ASTM F696
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # LPG10A/10
- Zoro # G2827030
- UPC # 848650060735
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 10" |
Cuff Length | 2 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Color | Cream |
Standards | NFPA 70E, ASTM F696 |
Item | Electrical Glove Protector |
Leather Origin | Domestic |
Leather Protector Color | Beige |
Series | LPG10A |
Leather Glove Style | Work |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury LPG10A |
Cuff Material | Goatskin |
Cuff Style | Gauntlet |
Leather Palm Process | Grain |
Thumb Style | Straight |
Glove Materials | Goatskin |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series LPG10A, Brand and Series Salisbury LPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Yield Traffic Sign, 36 in H, 36 in W, Aluminum, Triangle, English, R1-2-36HA (R1-2-36HA)
- PIP Inspection Gloves, Womens Unhemmed, White, 1 Dozen (97-501)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- RADIANS Impact Resistant Safety Goggles, Smoke AF Anti-Fog Lens, Cloak Series (DMG-21)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116YB/10)
- SALISBURY Electriflex Insulated Glove, Size 9, PR (NG214RB/9)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- SALISBURY Elec Glove Protector, 10, Ylw/Orange, PR (LP5S/10)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- MCR SAFETY Garments, F/R Green Cotton Cape Sleeve, L (39100L)
- Salisbury Insulating Gloves