Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 10, Cream, PR
Mfr # ILPG10A/10
Zoro # G5044155
product price: $33.39
/pr
Not eligible for select promotions
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Class 2
- Length 10"
- Standards NFPA 70E, ASTM F696
- Color Cream
- Series ILPG10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILPG10A/10
- Zoro # G5044155
- UPC # 848650059623
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 10" |
Cuff Length | 2 in |
Glove Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 2 |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Color | Cream |
Series | ILPG10A |
Cuff Style | Gauntlet |
Leather Origin | Import |
Leather Protector Color | Beige |
Thumb Style | Straight |
Leather Palm Process | Grain |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury ILPG10A |
Cuff Material | Goatskin |
Glove Materials | Goatskin |
Leather Glove Style | Work |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG10A, Brand and Series Salisbury ILPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (PSD-TRIP-S)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, M, PR (ARCTIGEC5-05-009)
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, Medium, 1000 PK, Clear (A22A12)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (3JUW1)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILPG10A/7)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/10)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (LPG10/8)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- Salisbury Insulating Gloves