Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Coverall, 5XL, Cotton/Nylon, Gray/Red
Mfr # ACCA8RG5X
Zoro # G8344037
product price: $237.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 64 in
- Closure Type Hook-and-Loop
- Material Cotton/Nylon
- Sleeve Length 40 in
- Fits Chest Size 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACCA8RG5X
- Zoro # G8344037
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 64 in |
Sleeve Length | 40 in |
Fits Chest Size | 68 in |
Size | 5XL |
Size - Body Type | Regular |
Maximum Chest Size | 68 in |
Maximum Waist Size | 64 in |
Size (Max. Waist x Max. Chest) | 5XL ( 64 in x 68 in ) |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 7 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 68 in, Maximum Waist Size 64 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Lime, Non-ANSI Compliant, Hard Hat Sun Shield (2810)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (11-816)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RG2X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGM)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls