Shop All Electrical Protection Equipment
Salisbury
Canvas Storage Bag
Mfr # 620
Zoro # G0400215
product price: $274.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Dimensions 20 x 15-1/2 x 5-1/5 in
- Material Canvas
- For Use With Grounding Set
- Accessory Type Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 620
- Zoro # G0400215
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Dimensions | 20 x 15-1/2 x 5-1/5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Storage Bag |
Color | Tan |
Material | Canvas |
For Use With | Grounding Set |
Accessory Type | Storage Bag |
Description
Storage Bag, Tan, Canvas, Dimensions 20 x 15-1/2 x 5-1/5 in, For Use With Grounding Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Gate Valve Lockout, Fits Sz 1 to 2-1/2 (KDD470)
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- XPOSE SAFETY PG500, Disposable Poly Gloves, Poly, M, 2 PK, Clear (PG500M-2-X-S)
- 2W INTERNATIONAL Orange High Viz Hard Hat Neck Shade (HSO-11)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY External Rod Clampstick (4009)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-LF-PP)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY Voltage Detector, 240VAC to 230kVAC (4356)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Four Way Grounding Set (2680)
- Salisbury Arc Flash Protection