Shop All Overboots and Overshoes
Salisbury
BOOTS WT R/B 17" SZ13 ELECTRIGUARD
Mfr # 21405WT 13-ES
Zoro # G911208943
product price: $165.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Toe Type Dielectric Rubber
- Fits Shoe Size 13 to 15
- Upper Material Rubber
- Outsole Material Vulcanized Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 21405WT 13-ES
- Zoro # G911208943
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Fits Shoe Size | 13 to 15 |
Boot Height | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Upper Material | Rubber |
Outsole Material | Vulcanized Rubber |
Features | Pull Up Handles, Rear Kick-Off Ledge, Reflective Stripe, Wide Upper Boot |
Insulated | No |
Item | Overboot |
Footwear Sole Pattern | Non-Skid Bar Tread |
Standards | ASTM F1117 |
Shoe Style | Knee with Cut-Off Bands |
Footwear Closure | Pull-On |
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 13 to 15, Boot Height 17 in, Size 13, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ43)
- GRABBER WARMERS Toe Warmers 8 Pair (TWES8)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 16 (SB-16)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, S (7), 100 PK, Blue (2XMA2)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- GASTON MILLE Overshoe, Unisex, Black, 10-1/2 to 13, PR (MFPU-L)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- STABILICERS Overshoe, Black, XXL, PR (200417)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- Salisbury Overboots and Overshoes