Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 9H BOB-SOLE
Mfr # 51511 9H-ES
Zoro # G912221347
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 51511 9H-ES
- Zoro # G912221347
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 9 |
Fits Shoe Size | 9 1/2 to 11 1/2 |
Boot Height | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Footwear Sole Pattern | Bob |
Completely Non Metallic | Yes |
Item | Overshoe |
Electrical Hazard Rated | Yes |
Shoe Style | Ankle |
Footwear Application | Climbing |
Upper Material | Rubber |
Footwear Closure | Pull-On |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 9 1/2 to 11 1/2, Boot Height 5 in, Size 9, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, L (CA4617L3)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4300)
- MUCK BOOT CO 13 Men's Black (CHS-000A/13)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SHOES FOR CREWS Overshoes, Unisex, M, Steel, PR (53)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 17in H, Blk, PR (17855)
- TALON TRAX Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR (4T271)
- TINGLEY Ice Traction Overshoes, Rubber, 9.5-11, PR (1350)
- TINGLEY Orion Overshoe, Size 13 to 15, PR (7550G)
- Salisbury Overboots and Overshoes