Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 8H BOB-SOLE
Mfr # 51511 8H-ES
Zoro # G011208935
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 51511 8H-ES
- Zoro # G011208935
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Fits Shoe Size | 8 1/2 to 10 1/2 |
Boot Height | 5 in |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Standards | ASTM |
Completely Non Metallic | Yes |
Upper Material | Rubber |
Item | Overboot |
Electrical Hazard Rated | Yes |
Footwear Sole Pattern | Bob |
Footwear Closure | Pull-On |
Footwear Application | Climbing |
Shoe Style | Ankle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 8 1/2 to 10 1/2, Boot Height 5 in, Size 8, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right to Know Complete Center, English (2001)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- MILWAUKEE TOOL Front Brim Orange Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1333)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- STABILICERS Overshoe, Black, M, PR (200414)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant 2X, Color: Black/Red (45851)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- Salisbury Overboots and Overshoes