Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 7 BOB-SOLE
Mfr # 51511 7-ES
Zoro # G611208915
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 7-ES
- Zoro # G611208915
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Fits Shoe Size | 7 to 9 |
Boot Height | 5 in |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Footwear Sole Pattern | Bob |
Item | Overboot |
Standards | ASTM |
Completely Non Metallic | Yes |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Upper Material | Rubber |
Electrical Hazard Rated | Yes |
Footwear Closure | Pull-On |
Shoe Style | Ankle |
Footwear Application | Climbing |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 7 to 9, Boot Height 5 in, Size 7, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES Earplug/Phn Set Blu/Yel (PG-UY)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant 2X, Color: Black/Red (45851)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Small (6.5-8) (35121.SM)
- ISA Overshoes, SM, Black, Resists Bioburden, PR (SZLF100S-GR)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- Salisbury Overboots and Overshoes