Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 6 BOB-SOLE
Mfr # 51511 6-ES
Zoro # G512221280
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Footwear Application Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 6-ES
- Zoro # G512221280
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 6 |
Boot Height | 5 in |
Fits Shoe Size | 6 to 8 |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Footwear Application | Climbing |
Insulated | No |
Completely Non Metallic | Yes |
Item | Overshoe |
Shoe Style | Ankle |
Electrical Hazard Rated | Yes |
Upper Material | Rubber |
Footwear Sole Pattern | Bob |
Footwear Closure | Pull-On |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 6 to 8, Boot Height 5 in, Size 6, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR (T469/12)
- MCR SAFETY Select Goatskin Driver Straight, XL, PK12 (3603XL)
- JJ KELLER Number Label, 0, Black, PK50 (2951)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , XL (DCHJ076ATB-XL)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- DUNLOP Knee Boots, Size 13, 17" H, Yellow, Plain, PR (8805000)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Yellow, PVC, PR (35123)
- CLC RAIN WEAR SLUSH BOOT YELLOW 17IN SZ 14 (R20014)
- STABILICERS Overshoe, Black, M, PR (200414)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- Salisbury Foot Protection