Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 5 BOB-SOLE
Mfr # 51511 5-ES
Zoro # G712221271
product price: $136.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Footwear Application Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 5-ES
- Zoro # G712221271
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 5 |
Boot Height | 5 in |
Fits Shoe Size | 5 to 7 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overshoe |
Footwear Application | Climbing |
Footwear Sole Pattern | Bob |
Electrical Hazard Rated | Yes |
Footwear Closure | Pull-On |
Insulated | No |
Shoe Style | Ankle |
Completely Non Metallic | Yes |
Upper Material | Rubber |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 5 to 7, Boot Height 5 in, Size 5, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic No Smoking Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0030-NP_14X10 (LCU5-0030-NP_14X10)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, L (D6323LCG-L)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Red/white (29NH33)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- TINGLEY 4"H Rubber Overshoes (1300 XLG)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, PR (TTCOMPXXL)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- SHOES FOR CREWS Overboots, Unisex, Plain, PR (54)
- Salisbury Overboots and Overshoes