Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 14 BOB-SOLE
Mfr # 51511 14-ES
Zoro # G512167502
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 14-ES
- Zoro # G512167502
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 14 |
Boot Height | 5 in |
Fits Shoe Size | 14 to 16 |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Completely Non Metallic | Yes |
Standards | ASTM |
Footwear Closure | Pull-On |
Footwear Sole Pattern | Bob |
Item | Overshoe |
Electrical Hazard Rated | Yes |
Upper Material | Rubber |
Insulated | No |
Shoe Style | Ankle |
Footwear Application | Climbing |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 14 to 16, Boot Height 5 in, Size 14, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 21", 100/Bag (112NWI-XL-1BG)
- NMC Danger Keep Hands Clear When Equipment Is Running Label, Pk5 (DGA47AP)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (9687M)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant LG (45821)
- TINGLEY Overboots, Mens, 2XL, Button, Black, Rubber, PR (1400)
- RANGER BY HONEYWELL Overshoes, Men, 13, 2-Buckle, Blk, Rubber, PR (T469/13)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- Salisbury Overboots and Overshoes