Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 13 BOB-SOLE
Mfr # 51511 13-ES
Zoro # G311208956
product price: $136.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 13-ES
- Zoro # G311208956
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Boot Height | 5 in |
Fits Shoe Size | 13 to 15 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Completely Non Metallic | Yes |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Electrical Hazard Rated | Yes |
Footwear Sole Pattern | Bob |
Standards | ASTM |
Upper Material | Rubber |
Item | Overboot |
Footwear Closure | Pull-On |
Footwear Application | Climbing |
Shoe Style | Ankle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 13 to 15, Boot Height 5 in, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP35)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41HB/40 KD Blue)
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- MIDWEST RAKE Flexible Spiked Shoes, L, Pr (3YPC5)
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- MUTUAL INDUSTRIES Over-The-Show Slush Boot, 17", Size 18 (14500-18-17)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- IMPACTO Anti-Fatigue Insole, Mens, Size 5-6, PR (ERINWALB)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- Salisbury Overboots and Overshoes