Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 11H BOB-SOLE
Mfr # 51511 11H-ES
Zoro # G112221383
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 12
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 51511 11H-ES
- Zoro # G112221383
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Boot Height | 5 in |
Fits Shoe Size | 11 1/2 to 13 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overshoe |
Footwear Application | Climbing |
Completely Non Metallic | Yes |
Shoe Style | Ankle |
Insulated | No |
Footwear Closure | Pull-On |
Footwear Sole Pattern | Bob |
Upper Material | Rubber |
Electrical Hazard Rated | Yes |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 11 1/2 to 13 1/2, Boot Height 5 in, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0024YB)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 5X (LUX-TENBIB-Y5X)
- ALLPOINTS 20" Steam Glove Lg (181624)
- SCOTCH 3M N95 Sanding and Fiberglass Cup Disposable Respirator Pro-Series Valved White 10 pc (8511HB1-C-PS)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ MED)
- TREDS OVERBOOTS Overboots, S, Pull On, 17in H, Blk, PR (17850)
- IMPACTO Anti-Fatigue Insole, Mens, Size 4-5, PR (ERINWALA)
- TINGLEY Workbrutes Overshoes, Mens, 2XL, Pull On, Black, PVC, PR (35111)
- Salisbury Foot Protection