Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 11 BOB-SOLE
Mfr # 51511 11-ES
Zoro # G712221288
product price: $136.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Fits Shoe Size 11 to 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 11-ES
- Zoro # G712221288
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Fits Shoe Size | 11 to 13 |
Boot Height | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Electrical Hazard Rated | Yes |
Item | Overshoe |
Upper Material | Rubber |
Insulated | No |
Footwear Application | Climbing |
Shoe Style | Ankle |
Footwear Sole Pattern | Bob |
Completely Non Metallic | Yes |
Footwear Closure | Pull-On |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 11 to 13, Boot Height 5 in, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Orange, 42 to 46 In (COR1242)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, 2XL (ZFA106-2XL)
- ANSELL Gloves, Size 9, PR (37-320)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- HEXARMOR Hands Free Boot Cover, Blue, Size F, PR (32001-F)
- TALON TRAX Overshoe, Men, S, Pull On, Blk, PVC/Vinyl, PR (3XE82)
- ISA Overshoes, SM, Black, Resists Bioburden, PR (SZLF100S-GR)
- TINGLEY Workbrutes Overboot, Men, 2XL, Button Tab, Yellow, PVC, PR (35123)
- TALON TRAX Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR (4T271)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant LG (45851)
- Salisbury Overboots and Overshoes