Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 10H BOB-SOLE
Mfr # 51511 10H-ES
Zoro # G911208981
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 10H-ES
- Zoro # G911208981
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Fits Shoe Size | 10 1/2 to 12 1/2 |
Boot Height | 5 in |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Electrical Hazard Rated | Yes |
Standards | ASTM |
Insulated | No |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Completely Non Metallic | Yes |
Upper Material | Rubber |
Footwear Sole Pattern | Bob |
Item | Overboot |
Footwear Application | Climbing |
Shoe Style | Ankle |
Footwear Closure | Pull-On |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 10 1/2 to 12 1/2, Boot Height 5 in, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Platoon Series (4VCF5)
- MASTERVISION Magnetic Data Cards, 1"x2", White, PK25 (FM1325)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Yellow, Men's Size 8-9, Women's Size 10-11, 1 Pair (TTM)
- PAWS Anti-Slip Footwear, Black, Womens, PR (13021)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- Salisbury Foot Protection