Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER ASTM SZ 10 BOB-SOLE
Mfr # 51511 10-ES
Zoro # G912167508
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51511 10-ES
- Zoro # G912167508
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 10 |
Boot Height | 5 in |
Fits Shoe Size | 10 to 12 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Footwear Sole Pattern | Bob |
Upper Material | Rubber |
Completely Non Metallic | Yes |
Footwear Application | Climbing |
Electrical Hazard Rated | Yes |
Item | Overshoe |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Standards | ASTM |
Shoe Style | Ankle |
Insulated | No |
Footwear Closure | Pull-On |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 10 to 12, Boot Height 5 in, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- 3M Lens Covers, PK25 (FF-400-15)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (49AD97)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TALON TRAX Overboot, Men, 11, Adj Strap, Yllw, Rubbr, PR (4T272)
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- TINGLEY RUBBER WorkG2 17 XL Overshoe (45850.XL)
- TALON TRAX 13 Men's Steel (5T259)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- Salisbury Overboots and Overshoes