Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER 2 BKL SZ8 DEEP HEEL
Mfr # 51509 8-ES
Zoro # G111208989
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 8
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 51509 8-ES
- Zoro # G111208989
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Fits Shoe Size | 8 to 10 |
Boot Height | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Electrical Hazard Rated | Yes |
Insulated | No |
Features | Hand-Layered Construction, Fabric Lining |
Footwear Sole Pattern | Non-Skid Bar Tread |
Item | Overboot |
Completely Non Metallic | Yes |
Standards | ASTM F1116, ASTM F1117 |
Upper Material | Rubber |
Footwear Application | Climbing |
Footwear Closure | Buckle |
Shoe Style | Ankle |
Description
Overboot, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 8 to 10, Boot Height 5 1/2 in, Size 8, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- BRADY Sign Hardware, Nylon, PK2 (90913)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COB-B-LP)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (9MAZ7)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- MUTUAL INDUSTRIES 17" Slush Boot Size 16 (14500-16-17)
- ALLPOINTS Shoe Cover, Reuse, Pair , Grip-Max, Black, Large Pr (8014458)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- TINGLEY RUBBER Xxxl Blk Rubb Overshoe (1300 3XL)
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- IMPACTO Anti-Fatigue Insole, Mens, Size 9-10, PR (ERINWALE)
- Salisbury Overboots and Overshoes