Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER 2 BKL SZ7 DEEP HEEL
Mfr # 51509 7-ES
Zoro # G511208947
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 51509 7-ES
- Zoro # G511208947
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 7 to 9 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overboot |
Standards | ASTM F1116, ASTM F1117 |
Electrical Hazard Rated | Yes |
Completely Non Metallic | Yes |
Insulated | No |
Footwear Sole Pattern | Non-Skid Bar Tread |
Upper Material | Rubber |
Features | Hand-Layered Construction, Fabric Lining |
Footwear Application | Climbing |
Shoe Style | Ankle |
Footwear Closure | Buckle |
Description
Overboot, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 7 to 9, Boot Height 5 1/2 in, Size 7, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L (9), 100 PK (MK-296)
- MCR SAFETY Memphis™ 9673S Nitrile Dipped Foam Gloves, Small, Gray/Black, 13 Gauge, 1-Pair (9673S)
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 6, PR (R-840)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- TINGLEY Tingley 17" WorkbrutesG2 PVC Overshoes (45851.MD)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Extra Large, PR (46163)
- ALLPOINTS Shoe Cover, Reuse, Pair , Grip-Max, Black, Large Pr (8014458)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR (T369/16)
- Salisbury Foot Protection