Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER 2 BKL SZ6 DEEP HEEL
Mfr # 51509 6-ES
Zoro # G411208955
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 6
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51509 6-ES
- Zoro # G411208955
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 6 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 6 to 8 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Completely Non Metallic | Yes |
Standards | ASTM F1116, ASTM F1117 |
Electrical Hazard Rated | Yes |
Features | Hand-Layered Construction, Fabric Lining |
Item | Overboot |
Footwear Sole Pattern | Non-Skid Bar Tread |
Upper Material | Rubber |
Shoe Style | Ankle |
Footwear Closure | Buckle |
Footwear Application | Climbing |
Description
Overboot, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 6 to 8, Boot Height 5 1/2 in, Size 6, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-C (03-550-C)
- TINGLEY Tingley StormFlex Rain Pants (P67013.LG)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Med (50051138215731)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- TREDS OVERBOOTS Ovrboots, XL, Fits Size 15 to 16, Molded, PR (17853)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XS, Color: Black, Red (45851)
- Salisbury Overboots and Overshoes