Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL
Mfr # 51509 18-ES
Zoro # G111208927
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 18
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51509 18-ES
- Zoro # G111208927
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 18 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 18 to 20 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Electrical Hazard Rated | Yes |
Footwear Sole Pattern | Non-Skid Bar Tread |
Upper Material | Rubber |
Standards | ASTM F1116, ASTM F1117 |
Insulated | No |
Completely Non Metallic | Yes |
Item | Overboot |
Features | Hand-Layered Construction, Fabric Lining |
Footwear Application | Climbing |
Shoe Style | Ankle |
Footwear Closure | Buckle |
Description
Overboot, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 18 to 20, Boot Height 5 1/2 in, Size 18, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, K, 2-1/2in H, PK25 (RUM200-K-YB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- SAFEWAZE Bolt On D-ring Anchor (FS888)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- HEXARMOR Hands Free Boot Cover, Blue, Size F, PR (32001-F)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, L, 1 Pair (8602000)
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- Salisbury Overboots and Overshoes