Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER 2 BKL SZ17 DEEP HEEL
Mfr # 51509 17-ES
Zoro # G712221370
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 17
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51509 17-ES
- Zoro # G712221370
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 17 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 17 to 19 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Completely Non Metallic | Yes |
Insulated | No |
Shoe Style | Ankle |
Item | Overshoe |
Upper Material | Rubber |
Footwear Closure | Buckle |
Footwear Application | Climbing |
Electrical Hazard Rated | Yes |
Footwear Sole Pattern | Non-Skid Bar Tread |
Description
Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 17 to 19, Boot Height 5 1/2 in, Size 17, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- RADIANS Gloves - Leather Driver (RWG4710XL)
- CHEMSORB Caustic Neutralizing Absorbent 1Gal Bag (SP70CA-L1B)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Workbrutes Overboot, Men, 2XL, Button Tab, Yellow, PVC, PR (35123)
- DUE NORTH Traction Device for Shoes S/M, PR (V3551270-S/M)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 13, PR (11768)
- DUNLOP Overboots, Mens, L, Button Tab, Yllw, PVC, PR (8802000)
- TINGLEY RUBBER Xxxl Blk Rubb Overshoe (1300 3XL)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- Salisbury Foot Protection