Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER 2 BKL SZ15 DEEP HEEL
Mfr # 51509 15-ES
Zoro # G612167525
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 15
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51509 15-ES
- Zoro # G612167525
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 15 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 15 to 17 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overshoe |
Footwear Application | Climbing |
Completely Non Metallic | Yes |
Shoe Style | Ankle |
Electrical Hazard Rated | Yes |
Standards | ASTM F1116, ASTM F1117 |
Features | Hand-Layered Construction, Fabric Lining |
Upper Material | Rubber |
Insulated | No |
Footwear Sole Pattern | Non-Skid Bar Tread |
Footwear Closure | Buckle |
Description
Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 15 to 17, Boot Height 5 1/2 in, Size 15, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-184-483-ANSIWA)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- DUNLOP Overshoes, Men, L, Pull On, Blk, PVC, PR (8601000)
- STABILICERS Overshoe, Black, XXL, PR (200417)
- MUCK BOOT CO Muck Boot Co. WMNs Muck Orig Lace Up Bts (OLW-000-BLK-050)
- MUTUAL INDUSTRIES 17" Slush Boot Size 12 (14500-12-17)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- MIDWEST RAKE Rigid Spiked Shoes, Universal Size, Pr (3YPC1)
- Salisbury Overboots and Overshoes