Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER 2 BKL SZ14 DEEP HEEL
Mfr # 51509 14-ES
Zoro # G012167538
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 14
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51509 14-ES
- Zoro # G012167538
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 14 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 14 to 16 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overshoe |
Completely Non Metallic | Yes |
Electrical Hazard Rated | Yes |
Features | Hand-Layered Construction, Fabric Lining |
Footwear Application | Climbing |
Insulated | No |
Shoe Style | Ankle |
Footwear Sole Pattern | Non-Skid Bar Tread |
Footwear Closure | Buckle |
Standards | ASTM F1116, ASTM F1117 |
Upper Material | Rubber |
Description
Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 14 to 16, Boot Height 5 1/2 in, Size 14, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- ACCUFORM SAFETY LABEL MOTOR OIL ONLY 3 12 in X LCHL553XVE (LCHL553XVE)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot (1020086)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 4 in x 60 ft, 41 mil Thickness, Rubber (GRAN13811)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- ISA Overshoes, LG, Yellow, Resists Bioburden, PR (SYLF100L-GR)
- ISA Overshoes, 2XL, Red, Resists Bioburden, PR (SRLF100XXL-GR)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant LG (45821)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 11, PR (11668)
- TALON TRAX 13 Men's Steel (5T259)
- Salisbury Foot Protection