Shop All Overboots and Overshoes
Salisbury
BOOTS STORM RUBBER 2 BKL SZ10 DEEP HEEL
Mfr # 51509 10-ES
Zoro # G011208966
product price: $127.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Features Hand-Layered Construction, Fabric Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51509 10-ES
- Zoro # G011208966
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 10 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 10 to 12 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Features | Hand-Layered Construction, Fabric Lining |
Insulated | No |
Completely Non Metallic | Yes |
Footwear Sole Pattern | Non-Skid Bar Tread |
Standards | ASTM F1116, ASTM F1117 |
Electrical Hazard Rated | Yes |
Item | Overboot |
Upper Material | Rubber |
Footwear Application | Climbing |
Footwear Closure | Buckle |
Shoe Style | Ankle |
Description
Overboot, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 10 to 12, Boot Height 5 1/2 in, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- BOLLE SAFETY Safety Glasses, Blue Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40304)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- TINGLEY RUBBER 2Xl Blk Rubb Overshoe (1300 2XL)
- ISA Overshoes, SM, Blue, Resists Bioburden, PR (SBLF100S-GR)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- Salisbury Foot Protection