Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ16
Mfr # 51512 16-ES
Zoro # G512221334
Free Shipping & Returns
Not eligible for select promotions
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Shoe Style Ankle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 51512 16-ES
- Zoro # G512221334
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 16 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 16 to 18 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Shoe Style | Ankle |
Completely Non Metallic | Yes |
Upper Material | Rubber |
Footwear Application | Climbing |
Footwear Sole Pattern | Bob |
Footwear Closure | Buckle |
Insulated | No |
Item | Overshoe |
Electrical Hazard Rated | Yes |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 16 to 18, Boot Height 5 1/2 in, Size 16, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-EG_12x18 (T1-1693-EG_12x18)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-04)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Lg (50051138215793)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- RANGER BY HONEYWELL Overshoes, Men, 15, 2-Buckle, Blk, Rubber, PR (T469/15)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant LG (45821)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 9, PR (11614)
- SHOES FOR CREWS Overshoes, Unisex, Steel, PR (53)
- Salisbury Foot Protection