Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ14
Mfr # 51512 14-ES
Zoro # G711208983
product price: $143.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 14-ES
- Zoro # G711208983
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 14 |
Fits Shoe Size | 14 to 16 |
Boot Height | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overboot |
Completely Non Metallic | Yes |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Footwear Sole Pattern | Bob |
Electrical Hazard Rated | Yes |
Upper Material | Rubber |
Insulated | No |
Standards | ASTM |
Footwear Application | Climbing |
Shoe Style | Ankle |
Footwear Closure | Buckle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 14 to 16, Boot Height 5 1/2 in, Size 14, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6620L)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-104)
- JAMCO Extra Shelf, Safety Cabinet, 18X43 (GS143S)
- 3M Safety Glasses, Gray Anti-Scratch (11327-00000-20)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- SHOES FOR CREWS Overboots, Unisex, Plain, PR (54)
- ONGUARD Overboots, Mens, S, Button, Blk, PVC, PR (8603000)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- Salisbury Overboots and Overshoes