Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ13
Mfr # 51512 13-ES
Zoro # G611208960
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Fits Shoe Size 13 to 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 13-ES
- Zoro # G611208960
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Fits Shoe Size | 13 to 15 |
Boot Height | 5 1/2 in |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Electrical Hazard Rated | Yes |
Upper Material | Rubber |
Item | Overboot |
Insulated | No |
Standards | ASTM |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Completely Non Metallic | Yes |
Footwear Sole Pattern | Bob |
Footwear Closure | Buckle |
Shoe Style | Ankle |
Footwear Application | Climbing |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 13 to 15, Boot Height 5 1/2 in, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 16/20 in., 500 ft. (9600-500)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- DUNLOP Overboots, Mens, XS, Button Tab, Ylw, PVC, PR (8802000)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH75, PR (13856)
- Salisbury Foot Protection