Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ12
Mfr # 51512 12-ES
Zoro # G111208972
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 12
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 12-ES
- Zoro # G111208972
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Fits Shoe Size | 12 to 14 |
Boot Height | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Item | Overboot |
Standards | ASTM |
Upper Material | Rubber |
Footwear Sole Pattern | Bob |
Electrical Hazard Rated | Yes |
Completely Non Metallic | Yes |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Footwear Closure | Buckle |
Footwear Application | Climbing |
Shoe Style | Ankle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 12 to 14, Boot Height 5 1/2 in, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY210SWHMD003000)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Red (X5005V-ANSI)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- MSA SAFETY Replacement Filter Kit, Air-Line (484923)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TALON TRAX Overboot, Men, 11, Adj Strap, Yllw, Rubbr, PR (4T272)
- ZORO SELECT Overboots, Mens, M, PULLON, Yllw, Latex, PR (4T265)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- Salisbury Overboots and Overshoes