Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ11
Mfr # 51512 11-ES
Zoro # G512221372
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Boot Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 11-ES
- Zoro # G512221372
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 11 to 13 |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Item | Overshoe |
Upper Material | Rubber |
Footwear Closure | Buckle |
Footwear Sole Pattern | Bob |
Electrical Hazard Rated | Yes |
Shoe Style | Ankle |
Completely Non Metallic | Yes |
Footwear Application | Climbing |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 11 to 13, Boot Height 5 1/2 in, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 7093 Particulate Filter, P100, 6 Pairs/Box (7000002154)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White (476N42)
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- TUCKER Glove, Fryer , 20", Medium, Pr (BK92263)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- TINGLEY Tingley 4"H Rubber Overboots (1300 LRG)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.MD)
- Salisbury Foot Protection