Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ10
Mfr # 51512 10-ES
Zoro # G511208923
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 10-ES
- Zoro # G511208923
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 10 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 10 to 12 |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overboot |
Completely Non Metallic | Yes |
Standards | ASTM |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Footwear Sole Pattern | Bob |
Electrical Hazard Rated | Yes |
Upper Material | Rubber |
Insulated | No |
Footwear Application | Climbing |
Shoe Style | Ankle |
Footwear Closure | Buckle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 10 to 12, Boot Height 5 1/2 in, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- VGUARD A3CH2, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue (A3CH23)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-342)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35121)
- TINGLEY RUBBER Tingley 1300 Rubber Hi-Top Overshoes, Black, Cleated Outsole, Small (1300.SM)
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- SHOES FOR CREWS Overboots, Unisex, 3XL, Plain, PR (54)
- Salisbury Foot Protection