Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ 9
Mfr # 51512 9-ES
Zoro # G912221286
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 9-ES
- Zoro # G912221286
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 9 |
Fits Shoe Size | 9 to 11 |
Boot Height | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Footwear Application | Climbing |
Footwear Closure | Buckle |
Upper Material | Rubber |
Shoe Style | Ankle |
Item | Overshoe |
Completely Non Metallic | Yes |
Electrical Hazard Rated | Yes |
Footwear Sole Pattern | Bob |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 9 to 11, Boot Height 5 1/2 in, Size 9, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Mens Bronc Black 4x4 High Abrasion (60145)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MUG-04-L)
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-M)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Tingley 4"H Rubber Overboots (1300 LRG)
- ERGOMATES Antifatigue Soles, Mens Size 5 to 7, Pr (G88903B)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, S, 1 Pair (8602000)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- Salisbury Overboots and Overshoes