Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ 8
Mfr # 51512 8-ES
Zoro # G011208942
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Standards ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 8-ES
- Zoro # G011208942
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 8 to 10 |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Standards | ASTM |
Footwear Sole Pattern | Bob |
Insulated | No |
Completely Non Metallic | Yes |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Upper Material | Rubber |
Item | Overboot |
Electrical Hazard Rated | Yes |
Footwear Closure | Buckle |
Footwear Application | Climbing |
Shoe Style | Ankle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 8 to 10, Boot Height 5 1/2 in, Size 8, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Voltage Card, 1 Marker, 110 Volts (44101)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- FLORSHEIM Size 9 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, XL (V1080350U-XL)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- TALON TRAX Overboots, Mens, 9, 4-Buckle, Blk, Rubber, PR (2AT58)
- RANGER BY HONEYWELL Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR (T469/11)
- MUTUAL INDUSTRIES Over-The-Show Slush Boot, 17", Size 18 (14500-18-17)
- DUNLOP Knee Boots, Size 14, 17" H, Yellow, Plain, PR (8805000)
- Salisbury Overboots and Overshoes