Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE SZ 7
Mfr # 51512 7-ES
Zoro # G611208922
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 7-ES
- Zoro # G611208922
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Fits Shoe Size | 7 to 9 |
Boot Height | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Standards | ASTM |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Insulated | No |
Electrical Hazard Rated | Yes |
Completely Non Metallic | Yes |
Footwear Sole Pattern | Bob |
Item | Overboot |
Upper Material | Rubber |
Shoe Style | Ankle |
Footwear Application | Climbing |
Footwear Closure | Buckle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 7 to 9, Boot Height 5 1/2 in, Size 7, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK (5150P-8)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (G40110ID)
- 3M Safety Readers, Corded Sys, Gray Len, PK20 (11798-00000-20)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- TALON TRAX Overboots, Mens, 14, Button Tab, Blk, PVC, PR (3YA33)
- TALON TRAX Overboots, Mens, 11, Button Tab, Blk, PVC, PR (3XE89)
- ZORO SELECT Overboots, Mens, L, PULLON, Yllw, Latex, PR (4T266)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- LACROSSE Industrial Overshoe, Men, Size 14, 5in.H, PR (267090)
- Salisbury Foot Protection