Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE 9H
Mfr # 51512 9H-ES
Zoro # G111208903
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 9H-ES
- Zoro # G111208903
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 9 |
Fits Shoe Size | 9 1/2 to 11 1/2 |
Boot Height | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Standards | ASTM |
Footwear Sole Pattern | Bob |
Upper Material | Rubber |
Item | Overboot |
Completely Non Metallic | Yes |
Insulated | No |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Electrical Hazard Rated | Yes |
Footwear Application | Climbing |
Shoe Style | Ankle |
Footwear Closure | Buckle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 9 1/2 to 11 1/2, Boot Height 5 1/2 in, Size 9, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-YM-50-BX)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-276)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 6 (32-8LFFW6-0000)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR (T369/16)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.XL)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- TINGLEY Overshoes, Mens, S, Pull On, Black, Rubber, PR (1300)
- DUE NORTH Traction Device for Shoes S/M, PR (V3551270-S/M)
- Salisbury Foot Protection